Shop All Privacy Door Knobs
Copper Creek
Ball Knob Privacy Function, Polished Stainless
Mfr # BK2030PS
Zoro # G9461537
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Finish Polished Stainless
- For Use With Standard Residential and Commercial doors
- Color Polished Stainless
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2030PS
- Zoro # G9461537
- UPC # 878898000378
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Details
Standards | ANSI Grade-3 |
Finish | Polished Stainless |
For Use With | Standard Residential and Commercial doors |
Color | Polished Stainless |
Includes | Hardware and instructions |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4211-EDA RH AL DEL Surface Closers (4211-EDA RH 689 DEL)
- SOUTHCO-ALBANY DIV Adj Lever Ltch Blk Rasd Trigr (S C2-33-15-3 HC)
- KWIKSET Square Deadbolt Latch 5" (82730-002)
- SCHLAGE Grade 1 Classroom Mortise Lock, Schlage FSIC Less Core, 06 Lever, A Rose, Satin Chrome Finish, Field (L9070J 06A 626)
- COPPER CREEK Egg Knob Privacy Function, Satin Stainless (EK2030SS)
- COPPER CREEK Colonial Knob Privacy Function, Polished Stainless (CK2030PS)
- COPPER CREEK Colonial Knob Privacy Function, Tuscan Bronze (CK2030TB)
- COPPER CREEK Egg Knob Privacy Function, Black (EK2030BC)
- COPPER CREEK Ball Knob Privacy Function, Polished Brass (BK2030PB)
- COPPER CREEK Colonial Knob Privacy Function, Antique Nickel (CK2030AN)
- CALLAN Callan2 G2KS1021 Saxon Series Grade 2 Privacy Knob Set; Satin Nickel (G2KS1021)
- Copper Creek Privacy Door Knobs