Shop All Privacy Door Knobs
Copper Creek
Ball Knob Privacy Function, Polished Brass
Mfr # BK2030PB
Zoro # G9460259
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Finish Polished Brass
- Application Retrofit or New Construction
- Material Steel, Brass and Zinc
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2030PB
- Zoro # G9460259
- UPC # 878898000361
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Details
Standards | ANSI Grade-3 |
Finish | Polished Brass |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Color | Polished Brass |
Features | All Metal Construction |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Extension (732-04649)
- SPEC Extension Spring, Stainless Steel (E20002077500S)
- ZORO SELECT 1 in W x 48 in H Black Enamel Continuous Hinge (1CBG4)
- PRIME-LINE Steel Latch Guard Plate Cover for Out-Swinging Doors, Gray 1 Set (U 9503)
- COPPER CREEK Colonial Knob Privacy Function, Tuscan Bronze (CK2030TB)
- COPPER CREEK Colonial Knob Privacy Function, Satin Stainless (CK2030SS)
- COPPER CREEK Colonial Knob Privacy Function, Polished Brass (CK2030PB)
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- COPPER CREEK Egg Knob Privacy Function, Black (EK2030BC)
- COPPER CREEK Colonial Knob Privacy Function, Antique Nickel (CK2030AN)
- SCHLAGE Cylindrical Lock, A40S ORB 626 (A40S ORB 626)
- Copper Creek Privacy Door Knobs