Shop All Privacy Door Knobs
Copper Creek
Ball Knob Privacy Function, Antique Nickel
Mfr # BK2030AN
Zoro # G9460706
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Finish Antique Nickel
- Application Retrofit or New Construction
- Material Steel, Brass and Zinc
- Color Antique Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2030AN
- Zoro # G9460706
- UPC # 878898000354
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Details
Standards | ANSI Grade-3 |
Finish | Antique Nickel |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Color | Antique Nickel |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Pivot Locking Shoe, 17/32" Depth, 63/64" Width (05-198)
- BALDWIN ESTATE Oval Lifetime Bright Nickel Turns Lifeti (6751.055)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-LH-AL FLUSH SETS)
- TRIMCO Grey Wood Door Silencers Grey (1229B.0)
- COPPER CREEK Colonial Knob Privacy Function, Polished Stainless (CK2030PS)
- COPPER CREEK Ball Knob Privacy Function, Polished Brass (BK2030PB)
- COPPER CREEK Egg Knob Privacy Function, Black (EK2030BC)
- COPPER CREEK Colonial Knob Privacy Function, Black (CK2030BC)
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- COPPER CREEK Colonial Knob Privacy Function, Antique Nickel (CK2030AN)
- KWIKSET Kwikset: Pismo Privecy Door Knob with Square Rose Satin Nickel (KWS-730PSK-SQT-15)
- Copper Creek Privacy Door Knobs