Shop All Privacy Door Knobs
Copper Creek
Ball Knob Privacy Function, Antique Brass
Mfr # BK2030AB
Zoro # G9461631
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Finish Antique Brass
- Application Retrofit or New Construction
- Color Antique Brass
- Features All Metal Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2030AB
- Zoro # G9461631
- UPC # 878898000347
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Details
Standards | ANSI Grade-3 |
Finish | Antique Brass |
Application | Retrofit or New Construction |
Color | Antique Brass |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 112, 1/2, 0.693, PK50 (U38869.009.0050)
- MIGHTY MULE WIRELESS DRIVEWAY ALARM (FM231)
- OSBORNE WOOD PRODUCTS 6 x 3 3/4 x 7/8 Tall Star Plinth Block in Rubberwood (paint (891881RW)
- TUHOME Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White (IDB7164)
- COPPER CREEK Egg Knob Privacy Function, Satin Stainless (EK2030SS)
- COPPER CREEK Colonial Knob Privacy Function, Black (CK2030BC)
- COPPER CREEK Ball Knob Privacy Function, Polished Brass (BK2030PB)
- COPPER CREEK Colonial Knob Privacy Function, Satin Stainless (CK2030SS)
- COPPER CREEK Colonial Knob Privacy Function, Polished Stainless (CK2030PS)
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (03710ININSL20)
- Copper Creek Door Locks and Deadbolts