Shop All Passage Door Knobs
Copper Creek
Ball Knob Passage Function, Antique Nickel
Mfr # BK2020AN
Zoro # G9460889
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Includes Hardware and instructions
- Finish Antique Nickel
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2020AN
- Zoro # G9460889
- UPC # 878898000293
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Details
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Finish | Antique Nickel |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Color | Antique Nickel |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Door Hinge, 1/8 in. Offset Center Leaf, Florida Brown Finish Single Pack (K 5153)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK (LEV02X-3)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- STOCKCAP S Caps-0.812-1.000-0.060-701-89-BLACK-STOCK (191260)
- COPPER CREEK Colonial Knob Passage Function, Satin Stainless (CK2020SS)
- COPPER CREEK Colonial Knob Passage Function, Tuscan Bronze (CK2020TB)
- COPPER CREEK Egg Knob Passage Function, Satin Stainless (EK2020SS)
- COPPER CREEK Ball Knob Passage Function, Polished Stainless (BK2020PS)
- COPPER CREEK Colonial Knob Passage Function, Polished Brass (CK2020PB)
- COPPER CREEK Egg Knob Passage Function, Black (EK2020BC)
- BALDWIN RESERVE Baldwin Reserve PSCRYTAR003 Passage Crys (PS.CRY.TAR.003)
- Copper Creek Door Locks and Deadbolts