Shop All Keyed Entry Door Knobs
Copper Creek
Ball Knob Keyed Entry Function, Tuscan Bronze
Mfr # BK2040TB
Zoro # G9463311
product price: $16.30
/ea
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Application Retrofit or New Construction
- Features All Metal Construction
- Color Tuscan Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2040TB
- Zoro # G9463311
- UPC # 878898000477
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Color | Tuscan Bronze |
Finish | Tuscan Bronze |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Contact, Recessed Mount, Lead Size: #22 AWG (2EXV2)
- ZORO SELECT O-Ring, Dash 245, Viton, 0.13 In., PK5 (U38875.012.0437)
- TRIMLITE 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- PRIMELINE TOOLS Sliding Glass Door Pull, Wood Handle, Diecast Construction, Chrome (Single Pack) (MP1034)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Antique Nickel (CK2040AN)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- COPPER CREEK Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (EKDB141SS)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (A53PD ORB 626 C123)
- Copper Creek Keyed Entry Door Knobs