Shop All Keyed Entry Door Knobs
Copper Creek
Ball Knob Keyed Entry Function, Polished Stainless
Mfr # BK2040PS
Zoro # G9462392
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
- Finish Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2040PS
- Zoro # G9462392
- UPC # 878898000446
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Finish | Polished Stainless |
Color | Polished Stainless |
Includes | Hardware and instructions |
Features | All Metal Construction |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 026, Silicone, 0.07 In., PK50 (U38883.006.0125)
- APC APC O-184 152127 Pacfab O-Ring; 18 in. (APCO2040)
- BOBRICK B-542 Coat Hook with Satin Finish (179B542)
- BEA Round Switch, Narrow Button (10PBJMS1)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- COPPER CREEK Colonial Knob Keyed Entry Function, Antique Nickel (CK2040AN)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- COPPER CREEK Colonial Keyed Entry Knob/Single Cylinder Deadbolt, Polish Stainless (CKDB141PS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- TRANS ATLANTIC CO. Brushed Brass Entry Atrium Mortise Lock with Door Knob Escutcheon (DL-ML914-US3)
- Copper Creek Door Locks and Deadbolts