Shop All Dummy Door Knobs
Copper Creek
Ball Knob 1/2 Dummy Function, Tuscan Bronze
Mfr # BK2090TB
Zoro # G9460058
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Application Retrofit or New Construction
- Includes Hardware and instructions
- Features All Metal Construction
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2090TB
- Zoro # G9460058
- UPC # 878898000606
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Details
Finish | Tuscan Bronze |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-3 |
Color | Tuscan Bronze |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Hvy Duty, 2x3 In (105812)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 30 (21964A3)
- RICHELIEU HARDWARE 2-inch (50 mm) Center to Center Aluminum Contemporary Edge Pull (BP96965010)
- KABA ILCO Key Blank, Brass, Type XL7, 5 Pin, PK10 (1180S-XL7)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Tuscan Bronze (EK2090TB)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Satin Stainless (EK2090SS)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Black (CK2090BC)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Tuscan Bronze (CK2090TB)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Stainless (BK2090PS)
- NATIONAL HARDWARE 2.87 in. L Matte Black Steel Knob Pull (N166-002)
- Copper Creek Dummy Door Knobs