Shop All Dummy Door Knobs
Copper Creek
Ball Knob 1/2 Dummy Function, Polished Stainless
Mfr # BK2090PS
Zoro # G9460487
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless
- Includes Hardware and instructions
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Color Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2090PS
- Zoro # G9460487
- UPC # 878898000576
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Details
Finish | Polished Stainless |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Color | Polished Stainless |
Features | All Metal Construction |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Plated Cup Magnet, Rare Earth 1.41" dia, (MX1500R)
- MNG 5" Pull, Grace, Oil Rubbed Bronze (83313)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2236)
- PRIMELINE TOOLS Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (Single Pack) (MP10308)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Black (CK2090BC)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Tuscan Bronze (CK2090TB)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Brass (BK2090PB)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Polished Stainless (CK2090PS)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian/Addison (F170 GEO 716 ADD)
- Copper Creek Door Knob Locksets