Shop All Dummy Door Knobs
Copper Creek
Ball Knob 1/2 Dummy Function, Polished Brass
Mfr # BK2090PB
Zoro # G9462331
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Includes Hardware and instructions
- Features All Metal Construction
- Application Retrofit or New Construction
- For Use With Standard Residential and Commercial doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2090PB
- Zoro # G9462331
- UPC # 878898000569
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Details
Finish | Polished Brass |
Includes | Hardware and instructions |
Features | All Metal Construction |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Color | Polished Brass |
Standards | ANSI Grade-3 |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 5 WHT Exterior Hook (T0519)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JEY8)
- ZORO SELECT Heavy Duty Latch Guard, Chrome, Steel, 7"L x 3"W (2MDH6)
- ZORO SELECT Door Lever Lockset, BSN Curved Style (GP 115 BSN 605 234 ASA SCC)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Antique Nickel (CK2090AN)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Stainless (BK2090PS)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Satin Stainless (CK2090SS)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Satin Stainless (EK2090SS)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Tuscan Bronze (EK2090TB)
- BALDWIN RESERVE Baldwin Reserve FDCRYTRR112 Full Dummy C (FD.CRY.TRR.112)
- Copper Creek Door Knob Locksets