Shop All Dummy Door Knobs
Copper Creek
Ball Knob 1/2 Dummy Function, Antique Nickel
Mfr # BK2090AN
Zoro # G9459942
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Material Steel, Brass and Zinc
- Features All Metal Construction
- Standards ANSI Grade-3
- Color Antique Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2090AN
- Zoro # G9459942
- UPC # 878898000552
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Details
Finish | Antique Nickel |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Color | Antique Nickel |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (FD.SQU.CSR.260)
- ROSSLARE DUAL CHANNEL TRANSMITTER (ROS-SA-23-B2G)
- ROCKWOOD Convex Door Stop, DuraFlex (406.10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-18)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Black (CK2090BC)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Satin Stainless (EK2090SS)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Satin Stainless (CK2090SS)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Polished Stainless (CK2090PS)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Brass (BK2090PB)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- KWIKSET Clear Pack Juno Single Dummy Lock (97880-666)
- Copper Creek Door Knob Locksets