Shop All Keyed Entry Door Knobs
Copper Creek
Ball Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo
Mfr # BKDB141SS
Zoro # G9459997
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Includes Hardware and instructions
- Color Satin Stainless
- For Use With Standard Residential and Commercial doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BKDB141SS
- Zoro # G9459997
- UPC # 849386005960
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Color | Satin Stainless |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Finish | Satin Stainless |
Features | All Metal Construction |
Description
Copper Creek Knob/Deadbolt Combo Packs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Knob/Deadbolt combo pack features a keyed alike entry knob and single cylinder deadbolt. It meets ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Polished Chrome Door Mounting Kit for CAN-EBM Series (CAN-DOORKITPC)
- ARMSTRONG WORLD INDUSTRIES Prelude Cross Tee, White, 1-3/8" H, 24" L, 15/16" W (ML7323)
- MASTER LOCK Magnum Keyed Padlock (M15XKADLH)
- A LA MAISON CEILINGS Seamless Zephyr 24-in x 24-in Plain White Wall Panel (12-Pack), 12PK (ZR-SWP-PW)
- COPPER CREEK Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (EKDB141SS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Satin Stainless (CK2040SS)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Brass (BK2040PB)
- DESIGN HARDWARE Grade 2, Single Cylinder Schlage C keyway, 10B Dark Bronze (DH-D2-S-10B)
- Copper Creek Door Locks and Deadbolts