Shop All Keyed Entry Door Knobs
Copper Creek
Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo
Mfr # BKDB141PB
Zoro # G9460076
product price: $23.40
/ea
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Includes Hardware and instructions
- Application Retrofit or New Construction
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BKDB141PB
- Zoro # G9460076
- UPC # 849386006004
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Finish | Polished Brass |
Color | Polished Brass |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Description
Copper Creek Knob/Deadbolt Combo Packs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Knob/Deadbolt combo pack features a keyed alike entry knob and single cylinder deadbolt. It meets ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3080pri1501NPCLET)
- SCHLAGE Cylindrical Lock, ALX53P ATH 606 (ALX53P ATH 606)
- NATIONAL HARDWARE Latch Pushbttn Black 1-3/4In (N178-350)
- KABA Push Button Exit Trim, Key Override, Left (5010-XS-WL-26D-41)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Tuscan Bronze (CK2040TB)
- COPPER CREEK Egg Knob Keyed Entry Function, Satin Stainless (EK2040SS)
- SCHLAGE Lock Combo Geo Ab Vp (FB50NVGEO609)
- Copper Creek Keyed Entry Door Knobs