Shop All Exit Device Trims
Copper Creek
Avery Lever Exterior Trim Exit Storeroom, Satin Stainless
Mfr # AL9050SS
Zoro # G9461196
product price: $65.20
/ea
$65.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Residential and Commercial doors
- Material Steel, Brass and Zinc
- Includes Hardware and instructions
- Finish Satin Stainless
- Features All Metal Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL9050SS
- Zoro # G9461196
- UPC # 878898007261
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Storeroom Lever Trim |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Finish | Satin Stainless |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Color | Satin Stainless |
Key Material | 2 Included, Nickel Plated |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Keyway Type | Schlage-C |
Function | Keyed |
Pins | 6 |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior storeroom lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C01800120500S)
- PRIME-LINE 19/64 in. x 200 ft., Gray Vinyl Glazing Channel Single Pack (P 7741)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0810ENPCSCS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- CAL-ROYAL Exit Device Trim, Thumbpiece, Stainless Steel (98TP-00-32D)
- Copper Creek Exit Device Trims