Shop All Exit Device Trims
Copper Creek
Avery Lever Exterior Trim Exit Storeroom, Bronze
Mfr # AL9050 10B
Zoro # G9461117
product price: $68.40
/ea
$68.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Application Retrofit or New Construction
- Material Steel, Brass and Zinc
- Includes Hardware and instructions
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL9050 10B
- Zoro # G9461117
- UPC # 878898007230
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Storeroom Lever Trim |
Color | Oil Rubbed Bronze |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Finish | Oil Rubbed Bronze |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Key Material | 2 Included, Nickel Plated |
Function | Keyed |
Electrical/Mechanical | Mechanical |
ADA Compliant | Yes |
Fire Rated | Not Fire Rated |
Keyway Type | Schlage-C |
Warranty | Limited Lifetime |
Pins | 6 |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior storeroom lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type 1092, 4 Pin, PK50 (M1-BR)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66193)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Red Dot (03-100-WEB)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- Copper Creek Door Exit Devices