Shop All Exit Device Trims
Copper Creek
Avery Lever Exterior Trim Exit Passage, Satin Stainless
Mfr # AL9020SS
Zoro # G9461187
product price: $110.80
/ea
Free Shipping & Returns
$110.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Material Steel, Brass and Zinc
- Application Retrofit or New Construction
- Includes Hardware and instructions
- Features All Metal Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL9020SS
- Zoro # G9461187
- UPC # 878898007285
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Passage Lever Trim |
Finish | Satin Stainless |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Color | Satin Stainless |
Fire Rated | Not Fire Rated |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Function | Passage |
Electrical/Mechanical | Mechanical |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior passage lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS ELBOW ""B"" 3""X4"" ALUM WHT (47265)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV2-619-010U (NLSK-APV2-619-010U)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 3,500 lbs./15,500 N (GBA-115s)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A RWPA AL)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- VON DUPRIN Von Duprin - 9927EO - Surface Mounted Vertical Rod Exit Device - Exit Only - No Trim - Sa (VNDP-9927EO-3-26D)
- Copper Creek Exit Device Trims