Shop All Exit Device Trims
Copper Creek
Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless
Mfr # AL9040SS
Zoro # G9462106
product price: $65.20
/ea
$65.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Retrofit or New Construction
- For Use With Standard Residential and Commercial doors
- Features All Metal Construction
- Finish Satin Stainless
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL9040SS
- Zoro # G9462106
- UPC # 878898007278
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Keyed Entry Lever Trim |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Finish | Satin Stainless |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Color | Satin Stainless |
Pins | 6 |
Keyway Type | Schlage-C |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Function | Keyed |
Fire Rated | Not Fire Rated |
Electrical/Mechanical | Mechanical |
Key Material | 2 Included, Nickel Plated |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior keyed lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 60" W (3004112)
- ZORO SELECT X-Profile Buna-N O-Ring, 1.5 mm Wide 7.5 mm ID, PK10 (ZUSAQH1.5X7.5)
- SARGENT Mortise Lockset, Mechanical, Classroom (60 8237 BHW 32D LH)
- LAB LAB: Best A2 Top Pin .137-11B (100 Polybag)(FN137) (LAB-B11BP1)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- YALE COMMERCIAL Augusta Active Lever Passage Rose Exit Device Trim US26D 626 Satin Chrome Finish (AU448F626)
- Copper Creek Door Exit Devices