Shop All Exit Device Trims
Copper Creek
Avery Lever Exterior Trim Exit Keyed Entry, Bronze
Mfr # AL9040 10B
Zoro # G9461169
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Retrofit or New Construction
- Includes Hardware and instructions
- Color Oil Rubbed Bronze
- Features All Metal Construction
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL9040 10B
- Zoro # G9461169
- UPC # 878898007247
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Keyed Entry Lever Trim |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Color | Oil Rubbed Bronze |
Features | All Metal Construction |
Finish | Oil Rubbed Bronze |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Electrical/Mechanical | Mechanical |
Pins | 6 |
Fire Rated | Not Fire Rated |
ADA Compliant | Yes |
Keyway Type | Schlage-C |
Warranty | Limited Lifetime |
Key Material | 2 Included, Nickel Plated |
Function | Keyed |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior keyed lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN3)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (103722)
- ACROVYN Wainscot Trim, Driftwood (WC40WT262N)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- Copper Creek Door Exit Devices