Shop All Dummy Door Handles
Copper Creek
Avery Lever 1/2 Dummy Function, Satin Stainless
Mfr # AL1290SS
Zoro # G9462928
product price: $7.44
/ea
Sold in multiples of 2 for $14.88
$14.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
- Color Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL1290SS
- Zoro # G9462928
- UPC # 878898007759
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Color | Satin Stainless |
Includes | Hardware and instructions |
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Function | 1/2 Dummy Push/Pull Only |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Electrical/Mechanical | Mechanical |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bumper, Self Adhesive, 0.120 In H, PK132 (SJ6553)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALLH)
- KWIKSET Hancock Knob Vestibule Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Satin Chrom (750H-26DS)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C230CB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ACC 619 LH)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- Copper Creek Door Locks and Deadbolts