Shop All Keyed Entry Door Handles
Copper Creek
Avery Grade 2 Interconnect Entry, Bronze
Mfr # AL6941 10B
Zoro # G9462456
product price: $136.00
/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Oil Rubbed Bronze
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL6941 10B
- Zoro # G9462456
- UPC # 878898005014
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Keyed Entry Lever |
Finish | Oil Rubbed Bronze |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | KW1 |
Material | Steel, Brass and Zinc |
Color | Oil Rubbed Bronze |
Includes | Hardware and instructions |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-2 |
Application | Retrofit or New Construction |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Function | Keyed |
Backset | Fixed 2-3/8" backset |
Latch Face | Standard Square-Corner Mortise Faceplate |
Strike | Round Corner 2-3/4'' deadbolt strike and Round Corner 2-1/4" full lip strike |
Number of Pins | 5 |
Key Material | 2 Included, Nickel Plated |
Description
The AL6941 10B is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LBC BAKERY EQUIPMENT Rack Proofer Door Closer (70602-24)
- EBERHARD MANUFACTURING CO Striker Milled For Excellance (EMC 206-15X EXCEL)
- MASTER CASTER CO Master, LIKE NEW SOLUTIONS, FLOOR SAVERS, ROUND, 1.5in DIAMETER, CLEAR/GRAY, 8PK (88451)
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Aluminum (TH1101-1-1/8-ALM)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Satin Stainless (AL6260SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (EL6250SS)
- COPPER CREEK Avery Grade 1 Lever Storeroom Wfl Ul, Satin Stainless (AL7250SS)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 CS)
- Copper Creek Keyed Entry Door Handles