Shop All Privacy Door Handles
Copper Creek
Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless
Mfr # AL6231SS
Zoro # G9462760
product price: $58.40
/ea
$58.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Electrical/Mechanical Mechanical
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Fixed 2-3/4" backset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL6231SS
- Zoro # G9462760
- UPC # 878898002396
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Restroom Lever |
Finish | Satin Stainless |
Electrical/Mechanical | Mechanical |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Fixed 2-3/4" backset |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-2 |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Warranty | Limited Lifetime |
Function | Restroom |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
ADA Compliant | Yes |
Latch Face | Standard Square-Corner Mortise Faceplate |
Description
The AL6231SS restroom lever in satin stainless provides dependable performance for high traffic commercial applications. AL6231SS lock is designed to deliver ADA compliant accessibility and constant reliable durability. This Colonial style leverfits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. This satin stainless finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the AL6231SS leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Ball Bearing Butt Hinge, 5" x 5", 630, Heavy (5BB1HW 5.0X5.0 630)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Hasp Lock (N206-953)
- SCHLAGE ELECTRONICS 500lb Magnet, AVS (M420)
- MSI Urbano Pure 3D Mix 12 In. X 4 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-0524)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUCN8802FL x 626)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (PV.SQU.CSR.112)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (CL3320 PZD 626)
- ARROW Grade 2 Privacy Cylindrical Lock, Sierra Lever, Non-Keyed, Bright Chrome Finish, Non-handed (RL02-SR-26)
- Copper Creek Privacy Door Handles