Shop All Privacy Door Handles
Copper Creek
Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze
Mfr # AL6231 10B
Zoro # G9460128
product price: $63.60
/ea
$63.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Electrical/Mechanical Mechanical
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Fixed 2-3/4" backset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL6231 10B
- Zoro # G9460128
- UPC # 878898004833
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Restroom Lever |
Finish | Oil Rubbed Bronze |
Electrical/Mechanical | Mechanical |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Fixed 2-3/4" backset |
Includes | Hardware and instructions |
Color | Oil Rubbed Bronze |
Application | Retrofit or New Construction |
Standards | ANSI Grade-2 |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Latch Face | Standard Square-Corner Mortise Faceplate |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Function | Restroom |
Description
The AL6231 10B restroom lever in black provides dependable performance for high traffic commercial applications. AL6231 10B lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. The oil rubbed bronze finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the AL6231 10B leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 332, PK50 (ZUSAH70332)
- MSI Capella Taupe Brick 2-1/3 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0259)
- EBERHARD MANUFACTURING CO Whale Tail Evolution Handle Blk On Blk (EMC 28500-J201-42)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BXT)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- SCHLAGE Cylindrical Lock, ALX40 BRW 622 (ALX40 BRW 622)
- KWIKSET Brooklane Privacy Lever (730BRL-15A-RCAL-RCS)
- CORBIN RUSSWIN Cylindrical Lock, CL3820 NZD 626 (CL3820 NZD 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 622)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Door Oil Rubbed Bronze 368 (368/00.PR10B)
- Copper Creek Door Lever Locksets