Shop All Keyed Entry Door Handles
Copper Creek
Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless
Mfr # AL6241SS
Zoro # G9461841
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type Schlage-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL6241SS
- Zoro # G9461841
- UPC # 878898002402
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Keyed Entry Lever |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | Schlage-C |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Standards | ANSI Grade-2 |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Color | Satin Stainless |
Warranty | Limited Lifetime |
Backset | Fixed 2-3/4" backset |
Latch Face | Standard Square-Corner Mortise Faceplate |
Key Material | 2 Included, Nickel Plated |
Function | Keyed |
Number of Pins | 6 |
ADA Compliant | Yes |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Description
The AL6241SS keyed entry lever is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper 3 Black Finish (UFB6000U19)
- J.W. WINCO JW Winco GN115-VK8-38-SW Cam Latch (115-VK8-38-SW)
- ZORO SELECT Freeze Plug, 1-1/4 In Concave, PK25 (6AJU3)
- PRIME-LINE 1/4 in. Inside x 1/2 in. x 3/8 in., Plastic Bi-Fold Door Guide Cap, 25PK (N 6789)
- COPPER CREEK Avery Grade 1 Lever Storeroom Wfl Ul, Satin Stainless (AL7250SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Satin Stainless (AL6260SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (EL6250SS)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- YALE Mortise Lockset, Mechanical, Dormitory (8822FL PBR 626 RH LC)
- Copper Creek Keyed Entry Door Handles