Shop All Dummy Door Handles
Copper Creek
Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless
Mfr # AL6290SS
Zoro # G9462718
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated U.L 3HR Fire Rated
- For Use With Standard Residential and Commercial doors
- Material Steel, Brass and Zinc
- Standards ANSI Grade-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL6290SS
- Zoro # G9462718
- UPC # 878898004970
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-2 |
Features | All Metal Construction |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Latch Face | Standard Square-Corner Mortise Faceplate |
Backset | Fixed 2-3/4" backset |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Function | 1/2 Dummy |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Electrical/Mechanical | Mechanical |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Description
The AL6290SS dummy lever is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 23/32" x 3-1/4" x .063" WG Steel Extension Springs 6PK (18541)
- RAYMOND Inch Series Die Spring, PK3 (106404)
- PAWLING Wall Protection Guard, 7-3/4inH, SilvrGray (WG-8CP-12-210)
- HEXARMOR XP450AE, Yellow (16-15003)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- KWIKSET Left Hand Balboa Single Dummy Lock w/New (488BLLH-15)
- INOX SE221 Aurora w/MicroArmor Single Dummy Left Hand, Satin S/S (SE221DL-32D-AM)
- KWIKSET Right Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLRH-15)
- SCHLAGE Bright Brass Dummy Lever Lockset, Avila (F170 VLA 605)
- Copper Creek Dummy Door Handles