Shop All Dummy Door Handles
Copper Creek
Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze
Mfr # AL6290 10B
Zoro # G9461360
product price: $71.20
/ea
$71.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Fire Rated U.L 3HR Fire Rated
- Features All Metal Construction
- Standards ANSI Grade-2
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL6290 10B
- Zoro # G9461360
- UPC # 878898004956
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Oil Rubbed Bronze |
Fire Rated | U.L 3HR Fire Rated |
Features | All Metal Construction |
Standards | ANSI Grade-2 |
Color | Oil Rubbed Bronze |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Backset | Fixed 2-3/4" backset |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Function | 1/2 Dummy |
Latch Face | Standard Square-Corner Mortise Faceplate |
ADA Compliant | Yes |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Electrical/Mechanical | Mechanical |
Warranty | Limited Lifetime |
Description
The AL6290 10B dummy lever is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Electromagnetic Lock, Delayed Egress (17036)
- PRIME-LINE 24 in., Wood, Drawer Track Repair Kit 1 Kit (R 7144)
- M-D Foam Rod F/Gap&Joint 1Inx10Ft (19100)
- EKENA MILLWORK CKN535 - 3 1/2"H x 1"D x 144"L Casing Flexible Moulding (CASFCKN535X144)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211PHL626234ASA)
- KWIKSET Left Hand Balboa Single Dummy Lock w/New (488BLLH-11P)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211BSN626234ASA)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (HDSQUCSR260)
- Copper Creek Door Lever Locksets