Shop All Keyed Entry Door Handles
Copper Creek
Avery Grade 1 Lever Storeroom Wfl Ul, Satin Stainless
Mfr # AL7250SS
Zoro # G9462042
product price: $110.80
/ea
Free Shipping & Returns
$110.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type Schlage-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL7250SS
- Zoro # G9462042
- UPC # 878898005151
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Storeroom Lever |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | Schlage-C |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-1 |
Features | All Metal Construction |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
ADA Compliant | Yes |
Number of Pins | 6 |
Warranty | Limited Lifetime |
Backset | Fixed 2-3/4" backset |
Key Material | 2 Included, Nickel Plated |
Latch Face | Standard Square-Corner Mortise Faceplate |
Function | Keyed |
Description
Copper Creek AL7250SS restroom lever in satin stainless provides dependable performance for high traffic commercial applications. AL7250SS lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial style lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. This satin stainless finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the AL7250SS leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI ZN Repl Rigid StrikeSet (N349-258)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6507 32D)
- PRIME-LINE Diecast Black, Flush Sliding Screen Door Latch (Single Pack) (A 202)
- DANCO O-Ring Faucet No.42 (35756B)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (EL6250SS)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (AL6260 10B)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (AL6241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Bright Chrome Finis (S80JD JUP 625)
- Copper Creek Door Locks and Deadbolts