Shop All Privacy Door Handles
Copper Creek
Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless
Mfr # AL7231SS
Zoro # G9462386
product price: $103.20
/ea
Free Shipping & Returns
$103.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Electrical/Mechanical Mechanical
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Fixed 2-3/4" backset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL7231SS
- Zoro # G9462386
- UPC # 878898005090
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Restroom Lever |
Finish | Satin Stainless |
Electrical/Mechanical | Mechanical |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Fixed 2-3/4" backset |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Standards | ANSI Grade-1 |
Color | Satin Stainless |
Function | Restroom |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Latch Face | Standard Square-Corner Mortise Faceplate |
Description
AL7231SS restroom lever in satin stainless provides dependable performance for high traffic commercial applications. AL7231SS lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial style lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. This satin stainless finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the AL7231SS leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise (E 2121)
- ZORO SELECT Ring Magnet, 1.3 lb. Pull (10E794)
- GENESIS Gs08-0425Pe10-065 Gas Spring (GSS 1906UI)
- KNAPE & VOGT 24 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B24)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- YALE RESIDENTIAL Edge YE Series Privacy Turn Button Lock with Seabrook Lever and Square Rose US15 (619) Satin Nickel (YR21SBSQ619)
- KWIKSET Singapore Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Matte Black Finish (730SALSQT-514)
- DEGUARD Extra Heavy Duty Mortise Lock - Privacy - NC -26D (DM1022-LR01-NC-626)
- SARGENT Privacy Tubular Bored Lock Grade 1 with L Lever and L Rose with ASA Strike Satin Chrome (2811U65LL26D)
- BOOK PUBLISHING CO Olympic Lever Satin Stainless Steel Metal Privacy Lever Knob with 3 Grade Right Handed (GR1677546)
- Copper Creek Door Locks and Deadbolts