Shop All Privacy Door Handles
Copper Creek
Avery Grade 1 Lever Privacy Wfl Ul, Bronze
Mfr # AL7231 10B
Zoro # G9461896
Free Shipping & Returns
$111.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Electrical/Mechanical Mechanical
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Fixed 2-3/4" backset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # AL7231 10B
- Zoro # G9461896
- UPC # 878898005076
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Restroom Lever |
Finish | Oil Rubbed Bronze |
Electrical/Mechanical | Mechanical |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Fixed 2-3/4" backset |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Color | Oil Rubbed Bronze |
Standards | ANSI Grade-1 |
Warranty | Limited Lifetime |
Function | Restroom |
ADA Compliant | Yes |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Latch Face | Standard Square-Corner Mortise Faceplate |
Description
AL7231 10B restroom lever in black provides dependable performance for high traffic commercial applications. AL7231 10B lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial style lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. The oil rubbed bronze finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the AL7231 10Bleverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Single Button Entry/Exit Transmitter (RB741)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8650128900)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (UNI4400 x 689)
- BRADY Grip-Cinching Cable Lockout, 4 Locks Max (50944)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- PROSOURCE Leverset Lye Privacy Sat Nickl (LYEX201V-PS)
- OMNIA Stainless 11 Lever Priv 2-3/4" BS T 1-3/4" Door Satin Stainless Steel (11/00C.PR32D)
- YALE Lever Lockset, Mechanical, Privacy, Grd. 1 (AU5402LN 626)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93530-003)
- Copper Creek Door Lever Locksets