Shop All Passage Door Handles
Copper Creek
Avery Grade 1 Lever Passage Wfl Ul, Satin Stainless
Mfr # AL7220SS
Zoro # G9462919
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Fixed 2-3/4" backset
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL7220SS
- Zoro # G9462919
- UPC # 878898005069
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Backset | Fixed 2-3/4" backset |
Item | Passage Lever |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Color | Satin Stainless |
Standards | ANSI Grade-1 |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Latch Face | Standard Square-Corner Mortise Faceplate |
Function | Passage |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Description
The AL7220SS is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 22mm ID, PK50 (ZUSAH2.5X22)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 625)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0400)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (EL6220SS)
- COPPER CREEK Zane Lever Passage Function, Polished Stainless (ZL2220PS)
- COPPER CREEK Zane Lever Passage Function, Tuscan Bronze (ZL2220TB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (AL6220SS)
- COPPER CREEK Waverlie Lever Passage Function, Black (WL2220BC)
- COPPER CREEK Waverlie Lever Passage Function, Satin Stainless (WL2220SS)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3626)
- Copper Creek Door Locks and Deadbolts