Shop All Keyed Entry Door Handles
Copper Creek
Avery Grade 1 Lever Classroom Wfl Ul, Satin Stainless
Mfr # AL7260SS
Zoro # G9459918
product price: $110.80
/ea
Free Shipping & Returns
$110.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type Schlage-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL7260SS
- Zoro # G9459918
- UPC # 878898005182
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Classroom Lever |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | Schlage-C |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-1 |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Features | All Metal Construction |
Application | Retrofit or New Construction |
ADA Compliant | Yes |
Number of Pins | 6 |
Key Material | 2 Included, Nickel Plated |
Function | Keyed |
Backset | Fixed 2-3/4" backset |
Latch Face | Standard Square-Corner Mortise Faceplate |
Warranty | Limited Lifetime |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Description
Copper Creek AL7260SS restroom lever in satin stainless provides dependable performance for high traffic commercial applications. AL7260SS lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial style lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. This satin stainless finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the AL7260SS leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2008-2017 Toyota Sequoia / 4-Button Keyless Entry Remote Shell / GQ43VT20T (ORS-TOY-20T-SE4)
- BALDWIN ESTATE Entry Handlesets Bright Chrome (6075.260.R)
- GLARO Coat Hook, 12 Hooks, 36 In W, Satin Alumin (236SA)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Satin Stainless (AL6260SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (EL6241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511PD D 626)
- Copper Creek Door Locks and Deadbolts