Shop All Keyed Entry Door Handles
Copper Creek
Avery Grade 1 Lever Classroom Wfl Ul, Bronze
Mfr # AL7260 10B
Zoro # G9460931
product price: $118.80
/ea
Free Shipping & Returns
$118.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Oil Rubbed Bronze
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type Schlage-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL7260 10B
- Zoro # G9460931
- UPC # 878898005168
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Classroom Lever |
Finish | Oil Rubbed Bronze |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | Schlage-C |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Color | Oil Rubbed Bronze |
Features | All Metal Construction |
Standards | ANSI Grade-1 |
Latch Face | Standard Square-Corner Mortise Faceplate |
ADA Compliant | Yes |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Backset | Fixed 2-3/4" backset |
Warranty | Limited Lifetime |
Key Material | 2 Included, Nickel Plated |
Function | Keyed |
Number of Pins | 6 |
Description
AL7260 10B storeroom lever in black provides dependable performance for high traffic commercial applications. AL7260 10B lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial style lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. The oil rubbed bronze finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the AL7260 10B leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: SC1 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Chrom (KWS-660-26D-SMC)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door SC (1065.626)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W (41HB/50 KD)
- EKENA MILLWORK 4 1/2"W x 7 1/8"H x 2 3/8"P Classic Angel Onlay, Right (ONL05X07X02AN-R)
- COPPER CREEK Avery Grade 1 Lever Storeroom Wfl Ul, Satin Stainless (AL7250SS)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (AL6241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (EL6250SS)
- FALCON Storeroom Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Oil Rubbed Bronze (MA581L SG 613)
- Copper Creek Door Locks and Deadbolts