Shop All Exit Device Trims
Copper Creek
Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless
Mfr # AL9150SS
Zoro # G9463007
Free Shipping & Returns
$85.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Metal Construction
- Application Retrofit or New Construction
- Color Satin Stainless
- For Use With Standard Residential and Commercial doors
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # AL9150SS
- Zoro # G9463007
- UPC # 878898007131
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Storeroom Escutcheon Trim |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Color | Satin Stainless |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Finish | Satin Stainless |
Includes | Hardware and instructions |
Fire Rated | Not Fire Rated |
Key Material | 2 Included, Nickel Plated |
Electrical/Mechanical | Mechanical |
Pins | 6 |
ADA Compliant | Yes |
Keyway Type | Schlage-C |
Warranty | Limited Lifetime |
Function | Keyed |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior storeroom lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM47 - 4 5/8"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM47X144)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-079)
- NATIONAL HARDWARE 6 in. L Galvanized Extra Heavy Duty T-Hinge (N129-445)
- STERLING SEAL & SUPPLY 271 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A271X50)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- Copper Creek Door Exit Devices