Shop All Exit Device Trims
Copper Creek
Avery Ext. Escutcheon Handle Avery Storeroom, Clutch, Bronze
Mfr # AL9150 10B
Zoro # G9462788
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Finish Oil Rubbed Bronze
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL9150 10B
- Zoro # G9462788
- UPC # 878898007094
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Storeroom Escutcheon Trim |
Color | Oil Rubbed Bronze |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Oil Rubbed Bronze |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Fire Rated | Not Fire Rated |
Electrical/Mechanical | Mechanical |
Key Material | 2 Included, Nickel Plated |
Warranty | Limited Lifetime |
Function | Keyed |
Pins | 6 |
ADA Compliant | Yes |
Keyway Type | Schlage-C |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior storeroom lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Coal Canyon Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0054)
- NORTON CO Manual Hydraulic 160 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF TPN 689)
- KNAPE & VOGT SLIDE DRAWER 24"" 1300PZC (1300PZC 24")
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 7/64 in (C8051-C346A-14A)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- KWIKSET Hfl Sqf 26 971 (99710-037)
- Copper Creek Door Exit Devices