Shop All Exit Device Trims
Copper Creek
Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless
Mfr # AL9120SS
Zoro # G9461108
product price: $65.20
/ea
$65.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Retrofit or New Construction
- Color Satin Stainless
- Features All Metal Construction
- Material Steel, Brass and Zinc
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL9120SS
- Zoro # G9461108
- UPC # 878898007155
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Passage Escutcheon Trim |
Application | Retrofit or New Construction |
Color | Satin Stainless |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Finish | Satin Stainless |
For Use With | Standard Residential and Commercial doors |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
ADA Compliant | Yes |
Fire Rated | Not Fire Rated |
Function | Passage |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior passage lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Ch Lever Latch, Flush Trigger (S C2-33-31-3)
- PEDESTAL PRO Gooseneck Pedestal, 36"H, Powder Coat (36-APD-BLK)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1350)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2 In., PK10 (RN2147)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- HAGER Dark Bronze Trim 47KEWTNDBZ (169434)
- Copper Creek Door Exit Devices