Shop All Exit Device Trims
Copper Creek
Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless
Mfr # AL9190SS
Zoro # G9463302
product price: $85.60
/ea
Free Shipping & Returns
$85.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless
- Includes Hardware and instructions
- Features All Metal Construction
- Application Retrofit or New Construction
- For Use With Standard Residential and Commercial doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # AL9190SS
- Zoro # G9463302
- UPC # 878898007162
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Dummy Escutcheon Trim |
Color | Satin Stainless |
Includes | Hardware and instructions |
Features | All Metal Construction |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Finish | Satin Stainless |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Function | 1/2 Dummy |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior dummy lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 5 WHT Exterior Hook (T0519)
- ZORO SELECT Lock Box, Padlock, 3 Keys (31NG37)
- BLUM 9mm Screw-on Wing Baseplate for Cliptop Hinges (175H7190)
- ECLIPSE MAGNETICS Magnetic Swarf Wand (MW400)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- BALDWIN ESTATE Entry Rim Locks Lifetime Brass (5634.003.R)
- Copper Creek Exit Device Trims