Shop All Exit Device Accessories
Copper Creek
48" Stainless Steel Grade 1 Rim Exit
Mfr # R9500-SS-48
Zoro # G9460557
product price: $249.60
/ea
Free Shipping & Returns
$249.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Color Stainless Steel
- Includes Hardware and instructions
- Material Steel, Brass and Zinc
- Features Stainless Steel Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # R9500-SS-48
- Zoro # G9460557
- UPC # 878898007612
- Country of Origin China
- Category Exit Device Accessories
Details
Finish | Satin Stainless |
Color | Stainless Steel |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Features | Stainless Steel Construction |
Application | Retrofit or New Construction |
Standards | ANSI Grade-1 |
For Use With | Standard Residential and Commercial doors |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand rim exit device from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 913, Buna N, 0.11 In., PK25 (1CRW6)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 7/16 in (C8060-C415A-14A)
- ZORO SELECT Disc Springs, C (Light), 16x8.2x0.4mm, PK50 (M36303.168.0004)
- STERLING SEAL & SUPPLY 380 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD380X50)
- COPPER CREEK 36" Dark Bronze Grade 1 Rim Exit (R9500-DB-36)
- COPPER CREEK Exterior pull plate for exit device, Aluminum (ED-PPLT-AL)
- COPPER CREEK Exterior pull plate, keyed rim cylinder for exit device, Aluminum (ED-PCYL-AL)
- COPPER CREEK 36" Stainless Steel Fire Rated Grade 1 Vertical Rod Exit (V9560F-SS-36)
- COPPER CREEK 36" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-36)
- COPPER CREEK 36" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-36)
- ADAMS RITE 310265 Dogging Assembly (310265)
- Copper Creek Exit Device Accessories