Shop All Exit Device Accessories
Copper Creek
48" Stainless Steel Fire Rated Grade 1 Rim Exit
Mfr # R9500F-SS-48
Zoro # G9463031
product price: $302.00
/ea
Free Shipping & Returns
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Color Stainless Steel
- Includes Hardware and instructions
- Standards ANSI Grade-1
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # R9500F-SS-48
- Zoro # G9463031
- UPC # 878898007490
- Country of Origin China
- Category Exit Device Accessories
Details
Finish | Satin Stainless |
Color | Stainless Steel |
Includes | Hardware and instructions |
Standards | ANSI Grade-1 |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Features | Stainless Steel Construction |
Application | Retrofit or New Construction |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand rim exit device from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068LHISPSFHER2033C491626DB)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63HB-63 KD)
- PAMEX 9/16in Door Viewer Cover Satin Nickel Finish (DD01180COVSN)
- DESIGNS OF DISTINCTION 3/8in Bead Flexible Tambour, .375inT, 12in W x 48inL, White Oak (011248107WK1)
- COPPER CREEK 48" Dark Bronze Grade 1 Vertical Rod Exit (V9560-DB-48)
- COPPER CREEK Exterior pull plate for exit device, Aluminum (ED-PPLT-AL)
- COPPER CREEK 48" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-48)
- COPPER CREEK Exterior Pull Plate, Keyed Rim Cylinder For Exit Device, Duze Bronze (ED-PCYL-DB)
- COPPER CREEK 36" Stainless Steel Fire Rated Grade 1 Vertical Rod Exit (V9560F-SS-36)
- COPPER CREEK 36" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-36)
- GLOBAL DOOR CONTROLS Duronodic Storefront Reversible Door Lever Handle (TH1100-LH1-DU)
- Copper Creek Exit Device Accessories