Shop All Exit Device Accessories
Copper Creek
48" Dark Bronze Grade 1 Rim Exit
Mfr # R9500-DB-48
Zoro # G9462088
product price: $170.40
/ea
Free Shipping & Returns
$170.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dura Bronze
- Color Dura Bronze
- Includes Hardware and instructions
- Standards ANSI Grade-1
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # R9500-DB-48
- Zoro # G9462088
- UPC # 878898007599
- Country of Origin China
- Category Exit Device Accessories
Details
Finish | Dura Bronze |
Color | Dura Bronze |
Includes | Hardware and instructions |
Standards | ANSI Grade-1 |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand rim exit device from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring, Wras (1044060)
- SURE-LOC HARDWARE Sure-Loc Hardware Interconnect Lock, 4In Center to Center, Single Cylinder Deadbolt and Jackson Passage Lever, Grade 2 (IN301-CDR 32D)
- EKENA MILLWORK 3 1/2"W x 14"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X14X16TRBR)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38871.009.0087)
- COPPER CREEK 36" Dark Bronze Grade 1 Vertical Rod Exit (V9560-AL-48)
- COPPER CREEK 36" Stainless Steel Grade 1 Vertical Rod Exit (V9560-SS-36)
- COPPER CREEK 48" Dark Bronze Grade 1 Vertical Rod Exit (V9560-DB-48)
- COPPER CREEK 48" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-48)
- COPPER CREEK 48" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-48)
- COPPER CREEK 36" Aluminum Grade 1 Vertical Rod Exit (V9560-AL-36)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 42" (UL) LH (KGED0942-AL-L)
- Copper Creek Exit Device Accessories