Shop All Exit Device Accessories
Copper Creek
48" Dark Bronze Fire Rated Grade 1 Vertical Rod Less Bottom Rod Exit
Mfr # V9560F-LBR-DB-48
Zoro # G9461902
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dura Bronze
- Color Dura Bronze
- Includes Hardware and instructions
- For Use With Standard Residential and Commercial doors
- Features All Metal Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # V9560F-LBR-DB-48
- Zoro # G9461902
- UPC # 878898007292
- Country of Origin China
- Category Exit Device Accessories
Details
Finish | Dura Bronze |
Color | Dura Bronze |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Standards | ANSI Grade-1 |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand vertical rod exit device from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK25 (1RGU3)
- KEYDIY KEYDIY Ford Style 5-Button Universal Smart Key (KD-ZB21-5) (KD-ZB21-5)
- SPEC Compression Spring, Music Wire, PK10, C09750922500M (C09750922500M)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPN1)
- COPPER CREEK 36" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-36)
- COPPER CREEK 36" Stainless Steel Grade 1 Vertical Rod Exit (V9560-SS-36)
- COPPER CREEK 36" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-36)
- COPPER CREEK 36" Aluminum Grade 1 Vertical Rod Exit (V9560-AL-36)
- COPPER CREEK 48" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-48)
- COPPER CREEK 36" Dark Bronze Grade 1 Rim Exit (R9500-DB-36)
- SCHLAGE ELECTRONICS Schlage Electronics 700 Series, Pushbutton, Stainless Steel (701BK)
- Copper Creek Door Exit Devices