Shop All Exit Device Accessories
Copper Creek
48" Aluminum Grade 1 Rim Exit
Mfr # R9500-AL-48
Zoro # G9460469
product price: $170.40
/ea
Free Shipping & Returns
$170.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Aluminum
- Includes Hardware and instructions
- Features All Metal Construction
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # R9500-AL-48
- Zoro # G9460469
- UPC # 878898007605
- Country of Origin China
- Category Exit Device Accessories
Details
Finish | Aluminum |
Color | Aluminum |
Includes | Hardware and instructions |
Features | All Metal Construction |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-1 |
Material | Steel, Brass and Zinc |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand rim exit device from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Project-In Locking Handle, Right Hand, 9/16 in. hook, Heavy White Bronze Single Pack (H 3609)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Front Rollers and Brackets, for Atlas Doors (2 Pack) (N 6667)
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- COPPER CREEK 36" Dark Bronze Grade 1 Vertical Rod Exit (V9560-AL-48)
- COPPER CREEK 36" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-36)
- COPPER CREEK Exterior pull plate for exit device, Aluminum (ED-PPLT-AL)
- COPPER CREEK 36" Stainless Steel Fire Rated Grade 1 Vertical Rod Exit (V9560F-SS-36)
- COPPER CREEK 36" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-36)
- COPPER CREEK 48" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-48)
- NATIONAL HARDWARE Hinge Mort Rp Brs 1In (N141-622)
- Copper Creek Exit Device Accessories