Shop All Exit Device Accessories
Copper Creek
36" Aluminum Grade 1 Rim Exit
Mfr # R9500-AL-36
Zoro # G9460782
product price: $166.00
/ea
Free Shipping & Returns
$166.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Aluminum
- Includes Hardware and instructions
- Application Retrofit or New Construction
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # R9500-AL-36
- Zoro # G9460782
- UPC # 878898007636
- Country of Origin China
- Category Exit Device Accessories
Details
Finish | Aluminum |
Color | Aluminum |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-1 |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand rim exit device from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ES-48)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 25/32 in (1XTD8)
- GLOBAL DOOR CONTROLS Empire Style Commercial Passage Hall/Closet Door Lever (GLC-5110L-626)
- STOCKCAP EPDM Caps-0.313-1.000-0.060-BLACK, 50PK (909148)
- COPPER CREEK 36" Dark Bronze Grade 1 Vertical Rod Exit (V9560-AL-48)
- COPPER CREEK Exterior pull plate for exit device, Aluminum (ED-PPLT-AL)
- COPPER CREEK Exterior pull plate, keyed rim cylinder for exit device, Aluminum (ED-PCYL-AL)
- COPPER CREEK 36" Aluminum Grade 1 Vertical Rod Exit (V9560-DB-36)
- COPPER CREEK 48" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-48)
- COPPER CREEK 36" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-36)
- COPPER CREEK Exterior pull plate for exit device, Duro Bronze (ED-PPLT-DB)
- Copper Creek Door Exit Devices