Shop All Books
Coping Skills For Kids
Coping Cue Cards™ Sensory Deck™
Mfr # CCSEN
Zoro # G7556677
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 44 cards, 4 dividers, 1 card box
- Recommended Grade Grade PK-5
- Material Cardstock
- Recommended Age 4-10 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coping Skills For Kids
- MFR # CCSEN
- Zoro # G7556677
- UPC # 854543008296
- Country of Origin United States
- Category Books
Details
Includes | 44 cards, 4 dividers, 1 card box |
Recommended Grade | Grade PK-5 |
Material | Cardstock |
Recommended Age | 4-10 Years |
Color | Multi |
Description
The Coping Cue CardsTM Sensory Deck is a deck of cards designed to help kids learn healthy coping skills. The Sensory Deck has 44 coping skills cards with simple strategies that use a child's senses to help them regulate their emotions. We know that not all coping skills work in all places. To make it easier, we've included cheerful divider cards to help you sort skills by different settings like when traveling, at school, at social events, and in stores & restaurants. There are so many ways to use the Sensory Deck: to help kids identify which coping skills they already use and love, as a visual reminder to use a coping skill, or as a way to find new coping skills to expand their toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Air Foam Dispenser Packs, 1/8" x 24" x 175', White, 1/Each (FD1824)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (70208)
- AVERY DENNISON Non-Glare, Sheet Protector, Top Load, PK100 (74102)
- COPING SKILLS FOR KIDS Coping Cue Cards™ Distraction Deck™ (CCDST)
- BSA Four Thousand Rounds Book (9781538537900)
- TOPS Phone Message Book, 5-1/2" x 11" (4003)
- BSA Tides Of History, Rise Of The Modern World, Volume 1 Book (9781982524000)
- HARPERCOLLINS Where the Wild Things Are Book (9780064431781)
- PACON Chart Tablets w/Glued Top, Ruled, 24"x32" (9770)
- BSA Ethic Ashley Antoinette Book (9781538487600)
- Coping Skills For Kids Books