Shop All Books
Coping Skills For Kids
Coping Cue Cards™ Discovery Deck™
Mfr # CCDIS
Zoro # G7552179
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-10 Years
- Recommended Grade Grade PK-5
- Material Cardstock
- Includes 40 cards, 1 card box
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coping Skills For Kids
- MFR # CCDIS
- Zoro # G7552179
- UPC # 854543008241
- Country of Origin United States
- Category Books
Details
Recommended Age | 4-10 Years |
Recommended Grade | Grade PK-5 |
Material | Cardstock |
Includes | 40 cards, 1 card box |
Color | Multi |
Description
The Coping Cue CardsTM Discovery Deck is a deck of cards designed to help kids learn healthy coping skills. The Discovery Deck has 40 coping skills cards with simple strategies children can use to cope with stress, anxiety, and anger. The deck is sorted into 5 Coping Styles: Relaxation, Distraction, Movement, Processing, and Sensory. There are so many ways to use the Discovery Deck: to help kids identify which coping skills work for them, as a visual reminder to use a coping skill, or as a way to find new coping skills to expand their toolbox. The deck brings order to the mountain of ideas for coping strategies that work for kids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for TISA-455 (RK-18A5-TISA-455)
- ZORO SELECT Long Corrugated Boxes, 10" x 5" x 5", Kraft, 25/Bundle (11K631)
- LABELMASTER Packing List Enclosed Label, PK500 (BT310)
- XEROX XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- COPING SKILLS FOR KIDS Coping Cue Cards™ Distraction Deck™ (CCDST)
- BSA Buy High- Sell Higher - Audiobook CD (9781611132500)
- AVERY Avery Products AVE07709-3 Big Tab Pocket Insertable Plastic Dividers Set - 8 Per Pack - Pack of 3 (AVE07709-3)
- WORSHIP SERVICE RESOURCES Worship Service Resources 668423 Disc Sing To Him Vol 2 Split Track (668423)
- RAM BOARD Buildr Flr Paper 36"X50' (RBHE 36-50)
- SIEVEKING The National Locksmith Guide Safe Lock Manipulation Book (SVK-SL-MNP-BOOK)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math, Grade PK (TCR6009)
- Coping Skills For Kids Books