Shop All Hand Soap & Lotion Dispensers
Copernicus
Hand Sanitizer Dispenser with Dispenser Drip Tray
Mfr # HSD3
Zoro # G4107832
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 1 Hand Sanitizer Dispenser with Dip Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copernicus
- MFR # HSD3
- Zoro # G4107832
- UPC # 664678001891
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Details
Material | Plastic |
Color | White |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 1 Hand Sanitizer Dispenser with Dip Tray |
Description
Copernicus no-touch automatic hand sanitizer dispensers help reduce the spread of infection and are designed to fit some of our carts and stands, but are also available as a standalone item. Fits in Copernicus Hand Sanitizer Stand, Double Hand Sanitizer Stand and the Deluxe Chart Stand Sanitizer Station. Copernicus dispensers have been tested over 400,000 times. Please note: Sanitizer and batteries not included. Dispensers work with liquid and gel sanitizers as well as liquid soap.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- TIMEMIST Air Freshener Dispenser, White (1047824)
- DEWALT Regular Cartidge Filter, Wet/Dry vacuum (DXVC6910)
- RUBBERMAID COMMERCIAL 11 gal Round Trash Can, Gray, Open Top, Plastic (FG294700GRAY)
- ASI GROUP ASI Roval Automatic Soap Dispenser 20364 (20364)
- PURELL MESSENGER ES6 Floor Stand with Dispenser, 1,200 mL, 13.16 x 16.63 x 51.57, Silver/White (7306-DS-SLV)
- GOJO PURELL® ES4 Soap Dispenser - 5034-01 (5034-01)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- TOUGH GUY Soap Dispenser, 1000mL, White/Gray (11C810)
- KOHLER 24 (25193-CP)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- Copernicus Hand Soap & Lotion Dispensers