Shop All Classroom Furniture
Copernicus Educational Product
Copernicus Educational Products STEM102 Stem Standard Maker Station
Mfr # STEM102
Zoro # G904120153
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copernicus Educational Product
- MFR # STEM102
- Zoro # G904120153
- UPC # 664678000924
- Country of Origin China
- Category Classroom Furniture
Description
Schools everywhere are putting more and more emphasis on learning through building and hands-on experiences. The STEM Maker Station allows classrooms to store all of their essential maker materials in one secure place and share a unit between classrooms. The STEM Maker Station is also ideal for libraries where diverse creative activities are undertaken and space is limited.
- Cardboard or material storage rack
- Tape/ribbon/string dispenser rack
- Hooks for hanging accessories/tools
- Large bottom shelf
- 4 Small Tubs, 4 Open Tubs, 4 Tiny Tubs
- 4 in. casters with brakes and pinch point covers
- 6 outlet power strip -optional accessory
- Frame measures - 47 W x 56 H x 27 D in.
- Bottom shelf measures - 39 W x 2.5 H x 14 D in.
- Open Tubs Measure - 15 L x 12 W x 6 D in.
- Small Tubs Measure - 16 L x 6 W x 6 D in.
- Tiny Tubs Measure: 5 H x 3 W x 4 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Norwich Dining Table (5055-82)
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- BORAAM Boraam 46829 29 in. Augusta Swivel Stool; Cappuccino & Dark Brown (46829)
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Products TD5000 3D Printer Cart - Base Model (TD5000)
- LEARNING RESOURCES Digital Timer, PK2 (4339)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- Copernicus Educational Product Classroom Furniture