Shop All Storage Totes & Containers
Copernicus
Divided Book Tub, Green, Plastic
Mfr # CC4069G
Zoro # G204405776
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Includes 1 Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copernicus
- MFR # CC4069G
- Zoro # G204405776
- UPC # 628454101663
- Country of Origin Canada
- Category Storage Totes & Containers
Details
Color | Green |
Material | Plastic |
Item | Divided Book Tub |
Includes | 1 Tub |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 48 in D, 96 in W (BPB-96-48)
- WHITMOR Gunmetal 36-Pair Over-The-Door Shoe Rack (6037-7037-GM)
- CORNERMATE Cord Channel Crnr 5' Wht (C-40)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUE)
- COPERNICUS Royal Divided Tub- Clear (CC4069-C)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240GREY)
- BASICWISE Stacking Storage Bins, Green, Plastic, 2 PK (QI003255G)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 40 3/4 in L, 34 1/2 in W, 2 1/4 in H (37165)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085136)
- STERILITE Storage Tote, Clear/White, Polypropylene, 23 3/4 in L, 16 in W, 13 1/2 in H, 16 gal Volume Capacity (14978006)
- DWELLINGDESIGNS 14928012 6Qt See Latching Box - Pack of 12 (DW593116)
- Copernicus Storage Totes & Containers