Shop All Low Voltage Thermostats
Copeland
Thermostat, 24V AC, 3 1/4 in Overall H
Mfr # 1F96U-42WF
Zoro # G510988611
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Dual Transformer Compatible Yes
- Occupancy Sensor No Occupancy Sensing
- Terminal Designations ACC-, ACC+, C, G, O/B, RC, RH, W/E, W2, Y, Y2
- Overall Width 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # 1F96U-42WF
- Zoro # G510988611
- UPC # 786710566738
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Width | 5 5/8 in |
Overall Depth | 3/4 in |
Overall Height | 3 1/4 in |
Description
Thermostat, Heat or Cool, Automatic, Multi-Stage Heat Pump, Single-Stage Heat Pump, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On-Circulate, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 45 Degrees F, Maximum Temperature Control 99 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Bacteriastat, Liquid, 1 qt., Clear (4126-34)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- DELAVAN Nozzle Oil Brnr .85Gph-80 Deg (.85GPH-80)
- WHITE-RODGERS 48 in L., Standard Coaxial, Universal Adapter Fitting (H06E048S1)
- WHITE RODGERS 5-2 Day Programmable White Digital Thermostat (P150)
- HONEYWELL HOME Vertical Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DV1009/U)
- WHITE-RODGERS 80 Series Thermostats, 4 H 2 C, Hardwired/Battery, 24VAC (1F85U-42NP)
- WHITE-RODGERS Economy Mechanical Thermostats, 1 H 0 C, Transformer, 24VAC (01C20 102S1)
- WESTEK Light Control Ind Prog Mtn/Act (MLC166BC)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6220U2000/U)
- HONEYWELL Home 7-Day Programmable White Digital Thermostat (RTH6580WF1001/W1)
- Copeland Thermostats