Shop All Cooling Equipment Relays
Copeland
Motor, 1.6 HP, 460V, 1550 rpm, 1-Phase
Mfr # 950-0265-01
Zoro # G2073193
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Copeland
- Product Type Motor, 1/6 HP, 460V, 1550 rpm, 1-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copeland
- MFR # 950-0265-01
- Zoro # G2073193
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Motor, 1.6 HP, 460V, 1550 rpm, 1-Phase |
Fits Brand | Copeland |
Product Type | Motor, 1/6 HP, 460V, 1550 rpm, 1-Phase |
Description
Motor, 1/6 HP, 460V, 1550 rpm, 1-Phase, Fits Brand Copeland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (AWT2203-28 R)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-40)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 14 3/4 in H. (HS4)
- COPELAND Compressor, 230V, 1-Phase, 27300 Btu (ZP20K5E-PFV-800)
- COPELAND Comfort Alert Kit (943-0038-02)
- COPELAND Compressor, 230V, 1-Phase, 6690 Btu (CF06K6E-PFV-945)
- COPELAND Crankcase Heater, 240V, 70W (918-0043-00)
- COPELAND Compressor, 460V, 3-Phase (CRPQ-045E-TFD-970)
- COPELAND Compressor, 230V, 3-Phase, 57000 Btu (CRPQ-045E-TF5-970)
- WATTS Filter, 1/2", 40 Microns, Manual Drain (F602-042A)
- Copeland Cooling Equipment Relays