Shop All Cooling Equipment Relays
Copeland
Motor, 1.6 HP, 208/230V, 1550 rpm
Mfr # 950-0265-00
Zoro # G2073202
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number FFAP-015Z-TFC-072
- Fits Brand Copeland
- Product Type Motor, 1/6 HP, 208/230V, 1550 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # 950-0265-00
- Zoro # G2073202
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Motor, 1.6 HP, 208/230V, 1550 rpm |
For Use With Mfr. Model Number | FFAP-015Z-TFC-072 |
Fits Brand | Copeland |
Product Type | Motor, 1/6 HP, 208/230V, 1550 rpm |
Description
Motor, 1/6 HP, 208/230V, 1550 rpm, For Use With Mfr. Model Number FFAP-015Z-TFC-072, Fits Brand Copeland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Test Gauge, Red, For R-22, R-404A, R-410A (QC-G825)
- DENDESIGNS 413 3 in. x 25 ft. Aluminum Film Laminated Flexible Duct (DE2671543)
- AIR HANDLER 1" Pigtail Filter Holding Clips, 12 pk. (5E904)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (6B649)
- COPELAND Motor Protector, 120V (998-0520-00)
- COPELAND Compressor, 230V, 3-Phase, 13900 Btu (CS14K6E-TF5-945)
- COPELAND Compressor, 230V, 1-Phase, 7150 Btu (RST70C1E-PFV-959)
- COPELAND Compressor, 230V, 1-Phase, 73,000 Btu (ZR61K3E-PFV-930)
- COPELAND Compressor, 230V, 1-Phase, 68,000 Btu (ZR68KCE-PFV-950)
- COPELAND Compressor, 265V, 1-Phase, 32800 Btu (CR24K6E-PFJ-875)
- DAIKIN Motor, 115V, 0.2 HP, 1400 rpm, Double Shaft (106163004)
- Copeland Cooling Equipment Relays