Shop All Cooling Equipment Relays
Copeland
Crankcase Heater, 480V, 70W
Mfr # 918-0047-02
Zoro # G2073047
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Copeland
- For Use With Mfr. Model Number ZB88KC-TFD-931
- Product Type Crankcase Heater, 480V, 70W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # 918-0047-02
- Zoro # G2073047
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Crankcase Heater, 480V, 90W |
Fits Brand | Copeland |
For Use With Mfr. Model Number | ZB88KC-TFD-931 |
Product Type | Crankcase Heater, 480V, 70W |
Description
Crankcase Heater, 480V, 90W, For Use With Mfr. Model Number ZB88KC-TFD-931, Fits Brand Copeland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE 0453L0038Gb00 120V Linkage Drive (0453L0038G)
- DURAVENT 6" BVENT Duracap (6BVDC)
- MRCOOL 2-3 ton up to 20 SEER Universal Series (MDU18024036)
- FJC R1234Yf Manifold Set W/Free Thermometer (KIT6850)
- COPELAND Compressor, 115V, 1-Phase, 5220 Btu (ARE51C4E-CAA-959)
- COPELAND Compressor, 115V, 1-Phase, 1325 Btu (AFE12C4E-IAA-959)
- COPELAND Compressor, 230V, 1-Phase, 42500 Btu (ZP31K5E-PFV-800)
- COPELAND Compressor, 208/230V, 1-Phase, 6360 Btu (RRT64C1E-IAV-959)
- COPELAND Digital Compressor Control, 15 sec. Delay (943-0024-01)
- COPELAND Motor, 1.6 HP, 208/230V, 1550 rpm (950-0265-00)
- COPELAND Low Pressure Control, 15" (985-CP1A-3A)
- Copeland Cooling Equipment Relays